High Static Dissipative Fully Ergonomic Chair Black Vinly

Order Code: ZT3492755S

£549.99 Inc VAT (20%)


Description

Specifically designed for use in the electronics and electrical industries. Pass European standard:- EN 61340-5-1:2001 (ESD protective item requirements) Fully ergonomic chair mechanism allowing the following adjustment:- gas lift seat height adjustment, seat tilt, back rest height and back rest rack angle.Cushioned hardwearing upholstered seat and back rest. Available in 3 different finishes:- charcoal and blue fabric, or black vinyl.Supplied with glides.Chrome height adjustable foot ring.ESD Arm rests (Optional) .Seat height adjustment from 500 to 690mm.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for High Static Dissipative Fully Ergonomic Chair Black Vinly
  • Colour
    Black Vinyl
  • Material
    Vinyl
  • Product Type
    Ergonomic Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome