Industrial Swivel Chair - Polyurethane Upholstery - Gas Lift Height Adjustment, With Floor Glides And Foot Ring, Height Adjustment Range 570 - 820mm

Order Code: ZT2715141S

£799.99 Inc VAT (20%)


Description

Industrial swivel chair, polyurethane upholstery, gas lift height adjustment, with floor glides and foot ring, height adjustment range 570 - 820 mm. Supplied = flat pack. Frame design = with floor glides and foot ring. Seat mechanism = back rest with adjustable inclination, adjustable seat inclination. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = tubular steel. Height adjustment range = 570 - 820 mm. Back rest height = 375 mm. Seat width = 445 mm. Seat depth = 480 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Product type = industrial swivel chairs. Robust tubular steel five-star base. Seat width x depth 445 x 440 mm. Back rest height 375 mm. High model with floor glides and foot ring. Ergonomics: pendular mounted back rest, infinitely adjustable height and depth. Seat and back rest with adjustable inclination. Your advantage: robust and durable PU foam. Resistant to mechanical stress, dust, oil and weak acids and alkalis.

See full description
Specifications for Industrial Swivel Chair - Polyurethane Upholstery - Gas Lift Height Adjustment, With Floor Glides And Foot Ring, Height Adjustment Range 570 - 820mm
  • Seat Depth
    480mm
  • Seat Width
    445mm
  • Seat Colour
    Black
  • Product Type
    Industrial Swivel Chairs
  • Arm Type
    without Arm Rests
  • Supplied
    Flat Pack
  • Frame Material
    Tubular Steel
  • Load Capacity
    120kg
  • Seat Material
    PU Foam
  • Adjustable Height Range
    570 - 820mm
  • Back Rest Height
    375mm
  • Height Adjustment Type
    Gas Spring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome