Low Static Dissipative Fully Ergonomic Chair Black Vinyl

Order Code: ZT3492923S

£469.99 Inc VAT (20%)
£499.996% off


Description

Specifically designed for use in the electronics and electrical industries. Pass European standard:- EN 61340-5-1:2001 (ESD protective item requirements) Fully ergonomic chair mechanism allowing the following adjustment:- gas lift seat height adjustment, seat tilt, back rest height and back rest rack angle.Cushioned hardwearing upholstered seat and back rest. Available in 3 different finishes:- charcoal and blue fabric, or black vinyl.Supplied with locking castors. ESD Arm rests (Optional) .Seat height adjustment from 430 to 570mm.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Low Static Dissipative Fully Ergonomic Chair Black Vinyl
  • Product Type
    Fully Ergonomic Chair
  • Colour
    Black
  • Type
    Ergonomic Chair
  • Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome