0
1
2
3

Massage Office Chair High Back Computer Desk Chair with Adjustable Height Black

Order Code: ZT4185337S

£119.99 Inc VAT (20%)


Description

Six massage points: Four on the back and two on the seat, working with five massage modes to let any stress, aches and pains melt away whenever needed.Comfortable: This office massage chair features a bulging headrest, padded armrests and thick cushioned seat to allow you to sink in for extra comfort.Adjustable and flexible: This executive office chair has an adjustable height to get a perfect working position and equipped with five wheels to move around easily. Also, the massage office chair allows you to tilt forwards and backwards gently.Faux leather upholstery: Wrapped in smooth and luxurious material, this high back office chair is stylish and easy to maintain.Dimensions: 114-124H x 70W x 76.5Dcm. Seat: 49-59H x 55.5W x 55Dcm. Maximum load 136kg. Assembly required.

See full description
Specifications for Massage Office Chair High Back Computer Desk Chair with Adjustable Height Black
  • Depth
    76.5cm
  • Seat Width
    55.5cm
  • Width
    70cm
  • Seat Height Adjustment
    49-59cm
  • Height Adjustment
    114-124cm
  • Seat Depth
    55cm
  • Product Type
    Massage Office Chair
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome