Neo Twin Tub Black Leather BR000105

Neo Twin Tub Black Leather BR000105

Order Code: ZT1204344S

£499.99 Inc VAT (20%)


Description

Neo Twin Tub Black Leather BR000105 Traditional full bonded leather or soft fabric tub chair gives you a practical and cost effective solution for your reception areas, waiting rooms and breakout areas. The Neo offers simplistic style and relaxed seating to any work environment. Available in single or twin seat with matching table.

Specifications for Neo Twin Tub Black Leather BR000105
  • Material
    Bonded Leather
  • Back Width
    940mm
  • Seat Depth
    510mm
  • MFR Part No.
    60288DY
  • Seat Height
    460mm
  • Colour
    Black
  • Back Height
    380mm
  • Type
    Reception Chairs
  • Weight
    25.03kg
  • Recommended Weight Limit
    250kg
  • Frame Type
    Fully Upholstered
  • Style
    Two Seater with Arms
  • Assembly Required
    Pre-Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome