Predator Ergonomic Gaming Chair - Black Blue

Order Code: ZT4781590S

£219.99 Inc VAT (20%)

Currently unavailable

Description

Work or play in comfort with this modern and stylish racing gaming chair with folding arms. You can adjust the chair to your ideal position by utilising its tilt function to find the most comfortable angle. The tilt can be adjusted in relation to the user's bodyweight and can be locked in the upright position. The seat height of the chair can be adjusted easily via a sturdy gaslift, and the arms fold in to allow sitting closer to a desk. The comfortable seat and back ensure that you can enjoy your gaming or working sessions for longer. Upholstered in soft leather effect fabric with vibrant contrasting piping and angular accent panels, the seat and back are generously padded and sculpted for lumbar support and an integral headrest - offering the user that extra ergonomic comfort.

See full description
Specifications for Predator Ergonomic Gaming Chair - Black Blue
  • Seat Depth
    500mm
  • Seat Width
    520mm
  • Back Height
    690mm
  • Colour
    Black
  • Weight
    15kg
  • Product Type
    Office Chairs
  • Seat Height
    450-550mm
  • Material
    Leather Effect
  • Headrest Type
    Integral
  • Recommended Usage
    5-8hours
  • Base Type
    Black 5 Star
  • Back/Seat Action
    Synchro Mechanism
  • Weight Tension Control
    Yes
  • Style
    Executive Chairs
  • Gas Lift Adjustment
    Yes
  • Arm Type
    Folding Arms
  • Recommended Weight Limit
    110kg
  • Back Type
    High
  • Adjustable Lumbar Support
    Fixed
  • Tilt Lock Feature
    Standard Tilt Lock
  • Assembly Required
    Yes