Predator Ergonomic Gaming Chair - Black Red

Order Code: ZT4781424S

£189.99 Inc VAT (20%)


Description

Work or play in comfort with this modern and stylish racing gaming chair with folding arms. You can adjust the chair to your ideal position by utilising its tilt function to find the most comfortable angle. The tilt can be adjusted in relation to the user's bodyweight and can be locked in the upright position. The seat height of the chair can be adjusted easily via a sturdy gaslift, and the arms fold in to allow sitting closer to a desk. The comfortable seat and back ensure that you can enjoy your gaming or working sessions for longer. Upholstered in soft leather effect fabric with vibrant contrasting piping and angular accent panels, the seat and back are generously padded and sculpted for lumbar support and an integral headrest - offering the user that extra ergonomic comfort.

See full description
Specifications for Predator Ergonomic Gaming Chair - Black Red
  • Seat Height
    450-550mm
  • Arm Type
    Folding Arms
  • Recommended Usage
    5-8hours
  • Colour
    Black/Red
    Black
  • Base Type
    Black 5 Star
  • Product Type
    Office Chairs
  • Material
    Leather Effect
  • Back Height
    690mm
  • Recommended Weight Limit
    110kg
  • Seat Depth
    500mm
  • Adjustable Lumbar Support
    Fixed
  • Weight Tension Control
    Yes
  • Headrest Type
    Integral
  • Back Type
    High
  • Back/Seat Action
    Synchro Mechanism
  • Seat Width
    520mm
  • Style
    Executive Chairs
  • Gas Lift Adjustment
    Yes
  • Tilt Lock Feature
    Standard Tilt Lock
  • Weight
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome