PROFI STAR 15 Office Swivel Chair, Ergonomic Back Rest, Light Brown

Order Code: ZT2718013S

£999.99 Inc VAT (20%)


Description

PROFI STAR 15 office swivel chair, ergonomic back rest, light brown. Supplied = flat pack. Cover material = polyester. Colour of covering = light brown. Frame colour = polished aluminium. Frame material = aluminium, polished. Seat mechanism = synchronous mechanism, adjustable seat inclination. Frame design = with castors. Height adjustment range = 420 - 510 mm. Type of arm rests = with arm rests. Back rest height = 580 mm. Seat depth = 480 mm. Seat width = 500 mm. Shape of seat shell = flat seat with knee roll. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 8 hours. Product type = operator swivel chairs. Height adjustable back rest, ergonomic shape in lumbar region. Comfortable flat seat with knee roll, seat depth and seat inclination adjustment. Synchronous mechanism with body weight adjustment, can be locked in several positions. Classic, comfortable and functional swivel chair.

See full description
Specifications for PROFI STAR 15 Office Swivel Chair, Ergonomic Back Rest, Light Brown
  • Seat Width
    500mm
  • Seat Depth
    480mm
  • Frame Colour
    Polished Aluminium
  • Supplied
    Flat Pack
  • Product Type
    Operator Swivel Chairs
  • Arm Type
    with Arm Rests
  • Load Capacity
    110kg
  • Frame Material
    Aluminium, Polished
  • Cover Material
    Polyester
  • Back Rest Height
    580mm
  • Frame Design
    Castors
  • Adjustable Height Range
    420 - 510mm
  • Colour of Covering
    Light Brown
  • Castor Type
    Castors for Soft Floors
  • Seat Type
    Flat Seat with Knee Roll
  • Seat Shape
    Flat Seat with Knee Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome