Rocking Chair Patio Rocker Traditional Cedar Wood Ergonomic - Burlywood Garden

Order Code: ZT3347149S

£99.99 Inc VAT (20%)
£109.999% off


Description

TRADITIONAL RUSTIC STYLE: The classic natural Adirondack style of the garden rocking chairs adds a level of class and charm to its durable construction, making this outdoor rocking chair a perfect addition to any front porch, backyard, garden, deck, patio, or sunroom.SOLID WOOD CONSTRUCTION: Crafted from solid and weather-resistant natural fir wood in a natural wood color for beauty and durability season after season.FULL BODY COMFORT: This oversized rocking chair outdoor is ergonomically designed with a large chair back and seat along with a curved back to fit your body more naturally and comfortable armrests to lean on.WIDE SUPPORTIVE SLATS: Our adirondack chair consists of wide wooden supportive slats so you can enjoy your time outdoors and still feel comfortable no matter how long you sit.Overall Dimension: 96L x 66W x 98H cm. Assembly required.

See full description
Specifications for Rocking Chair Patio Rocker Traditional Cedar Wood Ergonomic - Burlywood Garden
  • Product Type
    Rocking Chair
  • Colour
    Burlywood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome