0
1
2
3

Single Chair Bed Pull Out Sleeper Chair with Adjustable Backrest Grey

Order Code: ZT4184778S

£229.99 Inc VAT (20%)


Description

Armchair bed design: Single chair bed is a multifunctional piece - use in the day as a seat and at night as a guest bed (169cm) Doesn't waste space.Three-position back: Lie back in this pull out chair bed to a position you want. From sitting to sleeping position - maximum reclining angle: 180°.Thick padding: Sink into this single futon chair bed with S spring and elastic band inside, so you can relax for extended periods. Linen-feel upholstery is breathable and smooth on the skin, with two handy side pockets.Sturdy construction: Combination of eucalyptus wood and steel frame makes it a strong core for this small chair bed, keeping you supported, whether sitting or sleeping.Dimensions: Chair: 85H x 69W x 82Dcm. Bed: 45H x 53W x 169Dcm. Maximum load 150kg. Easy to assemble.

See full description
Specifications for Single Chair Bed Pull Out Sleeper Chair with Adjustable Backrest Grey
  • Ventilation Type
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome