Standard Swivel Chair - Without Arm Rests - With Lumbar Support, Back Rest Height 600mm, Apple Green Covering

Order Code: ZT2719394S

£399.99 Inc VAT (20%)


Description

Standard swivel chair, without arm rests, with lumbar support, back rest height 600 mm, apple green covering. Supplied = flat pack. Cover material = polypropylene. Colour of covering = apple green. Frame colour = graphite black RAL 9011. Seat mechanism = permanent contact mechanism. Frame design = with castors. Height adjustment range = 420 - 550 mm. Type of arm rests = without arm rests. Back rest height = 600 mm. Fittings = lumbar support. Seat depth = 440 mm. Seat width = 480 mm. Shape of seat shell = contoured seat. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Design of castors = castors for soft floors. Max. load = 110 kg. Product type = office swivel chairs. Large and high back rest. Comfortable contoured seat. Buy 3 or more for even greater savings. Easy care fabric cover. Frame in graphite black RAL 9011. Castors for soft floors as standard. Supplied flat pack - easy self-assembly. Your advantage The extra wide seat with hip support and the wide, trapezoid shaped back rest with integrated lumbar support make this an exceptional office swivel chair. All these features at an unbeatable price.

See full description
Specifications for Standard Swivel Chair - Without Arm Rests - With Lumbar Support, Back Rest Height 600mm, Apple Green Covering
  • Seat Width
    480mm
  • Seat Depth
    440mm
  • Frame Colour
    Graphite Black
  • Arm Type
    Without Arm Rests
  • Supplied
    Flat Pack
  • Product Type
    Office Swivel Chairs
  • Load Capacity
    110kg
  • Seat Mechanism
    Permanent Contact Mechanism
  • Back Rest Height
    600mm
  • Colour of Covering
    Apple Green
  • Castor Type
    Castors for Soft Floors
  • Cover Material
    Polypropylene
  • Fittings
    Lumbar Support
  • Frame Design
    Castors
  • Adjustable Height Range
    420 - 550mm
  • Seat Type
    Contoured Seat
  • Seat Shape
    Contoured Seat