Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Ergonomic Chairs
Stork Gas Lift Stool Walnut
By TC Group
Order Code:
ZT1762598S
£129.99
Inc VAT (20%)
£149.99
13% off
1
Add to basket
Get it in
15-27
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/ergonomic-chairs/stork-gas-lift-stool-walnut/p/ZT1762598S
Add to quotation
View all Ergonomic Chairs
Description
STORK GAS LIFT STOOL WALNUT
Tags:
#ReducedPrice
Specifications
Specifications for Stork Gas Lift Stool Walnut
Depth
410mm
Back Width
255mm
Weight
6.6kg
Back Height
405mm
Height
830 - 1045mm
Seat Height Range
590 - 810mm
Seat Width
400mm
Width
450mm
Colour
Walnut
Seat Depth
370mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome