Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Ergonomic Chairs
Trophy Logitech G Edition Gaming Chair
By Playseat
Order Code:
ZT5365282S
£549.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
549.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/ergonomic-chairs/trophy-logitech-g-edition-gaming-chair/p/ZT5365282S
Add to quotation
View all Ergonomic Chairs
Description
Playseat Trophy Logitech G Edition Universal Gaming Chair with Racing Simulator Cockpit
Specifications
Specifications for Trophy Logitech G Edition Gaming Chair
Arm Type
No Arms
Product Type
Office Chairs
Colour
Black
Material
Fabric
Weight
16kg
Recommended Weight Limit
Min. 20kg, Max. 120kg
Style
Gaming Chair
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome