4 Legged RecepChair Fabr Graphite PK2

Order Code: ZT3527947S

£419.99 Inc VAT (20%)


Description

The Teknik Office 4 legged Reception Chair in soft brushed Graphite fabric has made quite an impression on all that see it Feel free to view it for yourself and see what we mean. They are available in packs of 2 and are a perfect complement for any reception or meet area. The modern oak coloured legs and the limited assembly required make this an ideal and stylish chair for any environment. These chairs are also available in Jade/Teal, Yellow or Plum colours for even more decorative options in reception/meet areas.

See full description
Specifications for 4 Legged RecepChair Fabr Graphite PK2
  • Weight
    8.23kg
  • Product Type
    Reception Chairs
  • Back Width
    400mm
  • Seat Depth
    440mm
  • Seat Height
    470mm
  • Back Height
    380mm
  • Colour
    Grey
  • Material
    Fabric
  • Seat Width
    450mm
  • Leg Type
    4 Leg
  • Style
    Single Seat with Arms
  • Recommended Weight Limit
    90kg
  • Frame Type
    Wooden Frame
  • Recommended Usage
    8hours
  • Assembly Required
    Yes