6983 Captain Executive Chair

Order Code: ZT3403788S

£359.99 Inc VAT (20%)


Description

The Teknik Office Captain Grey Executive Chair is our traditional "study" style chair in grey fabric, a wonderful addition for all styles of offices and study areas. It has hand applied "antique" style brass nail-head trim framing the upholstery, an elegant driftwood effect finish on the arms and five star base and matching padded grey fabric arm rests for additional comfort. A classic yet functional chair with the usual executive chair attributes such as reclining function with tilt tension and a height adjustable seat. This chair is great for home or work office use for up to 8 hours a day and is rated to 115kg.

See full description
Specifications for 6983 Captain Executive Chair
  • Colour
    Grey
  • Product Type
    Executive Chair
  • Material
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome