0
1
2

Aluminium Directors Chair Folding Camping Chair for Adult with Side Table Green

Order Code: ZT4185049S

£61.99 Inc VAT (20%)


Description

Comfortable: Camp chair has padded head, seat and armrests. Mesh back panel for ventilation - great during hot weather.Side table with cooler bag: A handy holding spot as you sit in fold-up chair. Keep drinks and food cool next to you. Cup holder keeps drink secure in place.Portable: Camping chair with table can be quickly folded - great for taking with you easily.Aluminium frame: A strong and supportive core for folding chair. Covered with plastic coated 600D Oxford cloth, it's 50+ UV resistantDimensions: 97H x 62W x 57Dcm. Folded Size: 55H x 94L x 12Wcm. Maximum load 120kg. No assembly required.

See full description
Specifications for Aluminium Directors Chair Folding Camping Chair for Adult with Side Table Green
  • Colour
    Green
  • Maximum Load
    120kg
  • Product Type
    Folding Camping Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome