0
1
2
3
4

Ares Executive Chair Polyurethane Black - KF71521

Order Code: ZT1547804S

£249.99 Inc VAT (20%)


Description

Offering comfort with a stylish and professional design, the Jemini Ares Executive Chair is upholstered in black polyurethane with a chrome base. It has a large padded seat and back for added comfort with a knee-tilt mechanism and five star castor base.
Large back and seat for comfort
Knee tilt mechanism
Five star castor wheels
Chrome frame
Recommended usage time: 8 hours
Colour: Black
Seat dimensions: W540 x D520mm
Back dimensions: W530 x H770mm
Adjustable seat height: 485-545mm

See full description
Specifications for Ares Executive Chair Polyurethane Black - KF71521
  • MFR Part No.
    KF71521

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome