Ares Executive Chair

Order Code: ZT1185207P

£319.99 Inc VAT (20%)


Description

The Ares chair boasts an extremely comfortable executive PU chair with 5 star chrome base

Specifications for Ares Executive Chair
  • Back Width
    530mm
  • Back Height
    770mm
  • Seat Width
    530mm
  • Seat Depth
    530mm
  • MFR Part No.
    CH0270BK
  • Colour
    Black
  • Depth
    690mm
  • Height
    1145 - 1200mm
  • Width
    690mm
  • Seat Height Range
    495 - 55mm
  • Weight
    19.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome