0
1
2
3
4

Ares High Back Executive Chair - KF72987

Order Code: ZT4176540S

£249.99 Inc VAT (20%)


Description

Offering comfort with a stylish and professional design, the Jemini Ares Executive Chair is upholstered in black polyurethane with a chrome base and complementary visitor frame. It has a large seat and back for added comfort with a recommended usage time of 8 hours.
Executive swivel chair is a comfortable and professional option
Large seat and back for added comfort
Chrome base and complementary visitor frame
Recommended Usage Time: 8 hours
Easy clean polyurethane
Seat Dimensions (WxD): 540x520mm
Back Dimensions (WxH): 540x760mm
Adjustable Seat Height: 485-545mm
Warranty: 2 Years

See full description
Specifications for Ares High Back Executive Chair - KF72987
  • Adjustable Height Range
    485-545mm
  • Product Type
    Executive Chair
  • Colour
    Black
  • Seat Depth
    520
  • Back Width
    540mm
  • Seat Width
    540
  • Material
    Polyurethane
  • Model
    Ares
  • Back Height
    760mm