Armchair Grey - 12214TK

Order Code: ZT3527584S

£459.99 Inc VAT (20%)

Currently unavailable

Description

Skandi Armchair Grey - 6980

Specifications for Armchair Grey - 12214TK
  • Back Width
    830mm
  • Material
    Fabric
  • Seat Height
    440mm
  • Back Height
    400mm
  • Seat Width
    480mm
  • Colour
    Grey
  • Weight
    16kg
  • Seat Depth
    500mm
  • Product Type
    Reception Chairs
  • Recommended Usage
    8hours
  • Leg Type
    4 Leg
  • Recommended Weight Limit
    120kg
  • Frame Type
    Fully Upholstered
  • Style
    Single Seat with Arms
  • Assembly Required
    Legs Only

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome