Aura High Back Bonded Leather Executive Chair - Green

Order Code: ZT4781588S

£209.99 Inc VAT (20%)


Description

This high back contemporary classic designer executive chair is upholstered in plush bonded leather and is suitable for both a workplace or home office environment. Offering detailed stitching design, a strong single piece chrome frame with rolled top and seat base with complementing integral chrome arms with bonded leather sleeves, it has a heavy duty gas lift 154 kilos (25 stone) for easy seat height adjustment, and a mechanism which allows the user to fully recline in the chair and is adjustable for individual - bodyweight (tension control) which can be locked in the upright position. It is finished with a polished chrome spider base with twin wheel hooded castors.

See full description
Specifications for Aura High Back Bonded Leather Executive Chair - Green
  • Back Height
    630mm
  • Product Type
    Office Chairs
  • Weight
    13.8kg
  • Recommended Weight Limit
    154kg
  • Style
    Executive Chairs
  • Seat Height
    460-540mm
  • Arm Type
    Fixed Arms
  • Colour
    Green
    Forest Green
  • Recommended Usage
    5-8hours
  • Material
    Bonded Leather