Aura Medium Back Bonded Leather Executive Chair - White

Order Code: ZT4781261S

£159.99 Inc VAT (20%)


Description

This medium back contemporary classic designer executive chair is upholstered in plush bonded leather and is suitable for both a workplace or home office environment. Offering detailed stitching design, a strong single piece chrome frame with rolled top and seat base with complementing integral chrome arms with bonded leather sleeves, it has a heavy duty gas lift 154 kilos (25 stone) for easy seat height adjustment, and a mechanism which allows the user to fully recline in the chair and is adjustable for individual - bodyweight (tension control) which can be locked in the upright position. It is finished with a polished chrome spider base with twin wheel hooded castors.

See full description
Specifications for Aura Medium Back Bonded Leather Executive Chair - White
  • Weight
    12.7kg
  • Back Height
    460mm
  • Assembly Required
    Yes
  • Recommended Weight Limit
    154kg
  • Tilt Lock Feature
    Standard Tilt Lock
  • Gas Lift Adjustment
    Yes
  • Back/Seat Action
    Synchro Mechanism
  • Seat Width
    480mm
  • Seat Depth
    480mm
  • Colour
    White
  • Seat Height
    455-535mm
  • Base Type
    Chrome 5 Star
  • Product Type
    Office Chairs
  • Style
    Executive Chairs
  • Weight Tension Control
    Yes
  • Recommended Usage
    5-8hours
  • Arm Type
    Fixed Arms
  • Material
    Bonded Leather
  • Back Type
    Medium
  • Back Style
    Faux Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome