Avanti Medium Back Bond Leather Executive Chair - Grey

Order Code: ZT4781427S

£239.99 Inc VAT (20%)


Description

This medium back designer executive chair is upholstered in plush bonded leather and is suitable for both a workplace or home office environment. Offering detailed stitching with a bold twin panel back cushion design, a strong single piece chrome frame with complementing integral chrome arms with bonded leather sleeves, it has a gaslift for easy seat height adjustment, and a mechanism which allows the user to fully recline in the chair and is adjustable for individual - bodyweight (tension control) which can be locked in the upright position. It is finished with a polished chrome spider base with twin wheel hooded castors.

See full description
Specifications for Avanti Medium Back Bond Leather Executive Chair - Grey
  • Style
    Operator/Task Chairs
  • Material
    Bonded Leather
  • Colour
    Black
  • Recommended Weight Limit
    110kg
  • Back Height
    500mm
  • Weight
    16.9kg
  • Arm Type
    Fixed Arms
  • Product Type
    Office Chairs
  • Adjustable Lumbar Support
    Fixed
  • Recommended Usage
    3-5hours
  • Seat Height
    510-590mm