Bella Executive Managers Chair Black Leather

Order Code: ZT1245083P

£183.99 Inc VAT (20%)


Description

• Contoured backrest and seat leather panels • Defined shoulder and headrest support • One-touch tension adjustable tilt and lock action • Strong textured pu arms • Leather contact upholstery

Specifications for Bella Executive Managers Chair Black Leather
  • Seat Depth
    490mm
  • Colour
    Black
  • Product Type
    Office Chairs
  • Seat Width
    500mm
  • Back Width
    490mm
  • Weight
    13kg
  • Seat Height
    470-580mm
  • Material
    Bonded Leather
  • Back Height
    570mm
  • Style
    Executive Chairs
  • Arm Type
    Fixed Arms
  • Back Type
    Medium
  • Standards
    EN 1021-1, EN 1021-2
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    125kg
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome