Brighton High Back Executive Chair - Black

Order Code: ZT4781557S

£279.99 Inc VAT (20%)


Description

Our luxurious leather faced executive armchair is as much functionally rich as it is aesthetically appealing. Stylish co-ordinated stitching adorns opulent leather faced upholstery to a generously proportioned seat and lumbar sculptured backrest, with matching stylish heavy duty padded armrests. Beyond visual appeal, it also offers a synchronous chair mechanism, easy seat height adjustment via a sturdy gas lift, knee tilt adjustment and tension control - adjustable to suit the user's weight.

See full description
Specifications for Brighton High Back Executive Chair - Black
  • Material
    Leather
  • Product Type
    Office Chairs
  • Seat Width
    520mm
  • Back Height
    700mm
  • Colour
    Black
  • Seat Height
    550-600mm
  • Seat Depth
    490mm
  • Weight
    20.5kg
  • Gas Lift Adjustment
    Yes
  • Back Style
    Leather
  • Tilt Lock Feature
    Knee Tilt Adjustment
  • Weight Tension Control
    Yes
  • Arm Type
    Fixed Arms
  • Back Type
    High
  • Back/Seat Action
    Synchro Mechanism
  • Style
    Executive Chairs
  • Base Type
    Black 5 Star
  • Recommended Usage
    5-8hours
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Yes