Canasta 2 Leather Look Medium Backed Chair

Order Code: ZT1063116X

£249.99 Inc VAT (20%)


Description

Sleek and stylish, medium backed office chair that is height adjustable and also features tilt control, and a tilt lock mechanism and provides full comfort for 8 hour usage. Fabric is upholstered in faux leather. Quality office chair ideal for everyday use and comes with a 2 year guarantee.

Product No.: CH0768
Seat Width: 525mm
Seat Depth: 530mm
Back Height: 720mm
Back Width: 525mm
Seat Height: 470-570mm
Hours Usage: 8 Hours
Weight Tolerance: 18 Stone
Guarantee: 2 Years

See full description
Specifications for Canasta 2 Leather Look Medium Backed Chair
  • Frame Material
    Nylon
  • Seat Width
    525mm
  • Material
    Faux Leather
  • Seat Depth
    530mm
  • Colour
    Black
  • Additional Features
    Tilt Control
    Height Adjustment
  • MFR Part No.
    CH0768
  • Back Width
    525mm
  • Back Height
    720mm
  • Product Type
    Operator Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome