Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Executive Chairs
Casino 2 Executive Chair with Chrome Base
By Tc
Order Code:
ZT1185206P
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/executive-chairs/casino-2-executive-chair-with-chrome-base/p/ZT1185206P
Add to quotation
Schedule an order and save 5%
View all Executive Chairs
Description
The Casino 2 is a PU executive chair, that is exceptional value for money.
Specifications
Specifications for Casino 2 Executive Chair with Chrome Base
Back Height
750mm
Load Capacity
115kg
Product Type
Executive Chair
Colour
Black
Seat Height
510-610
Back Width
530mm
MFR Part No.
CH0211
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome