Chairman Grey Executive Chair- 6927GREY

Order Code: ZT3403880S

£739.99 Inc VAT (20%)


Description

The Teknik Office Chairman Grey Fabric Swivel Executive chair is our luxurious offering that looks and feels the business! Its traditional style, hand applied “antique” brass nail-head trim, 8 way hand tied coil construction seat and soft grey fabric finish contributes to the plush look of this chair, feels extravagant as well as comfortable. The chair also has a reclining function with tilt tension, seat height adjustment and an elegant 5 star base in a driftwood finish. The neutral grey fabric finish ensures that the Chairman perfectly blends in with all colour schemes. This also requires little self assembly which means it's office ready for all working and home environments. This chair is also available in bonded leather colours of Burgundy and Green with a mahogany effect base or Red and Black with a lightwood effect base.

See full description
Specifications for Chairman Grey Executive Chair- 6927GREY
  • Material
    Fabric
  • Colour
    Grey
  • Product Type
    Executive Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome