0
1
2
3

Chairman Rouge Executive Chair Leather Faced Red

Order Code: ZT1029576P

£739.99 Inc VAT (20%)



Description unavailable

Specifications for Chairman Rouge Executive Chair Leather Faced Red
  • Colour
    Red
  • Back Height
    66cm
  • Seat Width
    58cm
  • Seat Depth
    51cm
  • Back Width
    51cm
  • MFR Part No.
    6927RD
  • Seat Height
    48-56cm
  • Weight
    26kg
  • Maximum Weight
    115kg
  • Overall Width
    75cm
  • No. of Cartons
    1
  • Maximum Usage
    8hours
  • Arms Included
    Yes
  • Assembly Required
    Yes