0
1
2
3

Chelsea Executive Chair Black Soft Bonded Leather with Arms

Order Code: ZT1245022P

£499.99 Inc VAT (20%)


Description

• Gull wing design • Soft bonded Leather • Contrasting cream piping detail • Single lever lock tilt mechanism • Weight tilt tension control • Wide seat pad • Height adjustable headrest • Fixed padded arms

Specifications for Chelsea Executive Chair Black Soft Bonded Leather with Arms
  • Material
    Bonded Leather
  • Weight
    25.2kg
  • Seat Width
    500mm
  • Back Height
    730-850mm
  • Seat Height
    460-560mm
  • Back Width
    510mm
  • Product Type
    Office Chairs
  • Colour
    Black
  • Seat Depth
    510mm
  • Recommended Weight Limit
    110kg
  • Recommended Usage
    8hours
  • Arm Type
    Fixed Arms
  • Back Type
    High
  • Style
    Executive Chairs
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome