Chelsea Office Chair with Adjustable Arms In Black Fabric

Order Code: ZT3804993S

(missing)
£119.99 Inc VAT (20%)
£129.997.5% off


Description

A quality fabric upholstered high back office chair with a black nylon base. Offering all-day comfort with a high back and PCB mechanism, providing flexibility and functionality. Deep cushioned seat and back upholstered in a tough wearing fabric. Permanent contact back (PCB) ensures user comfort for up to 8 hours. Backrest angle can be fixed or set to free float with the user. With a class 4 gas lift and soft edge castors. Available in black, grey and blue fabric.

The seat height ranges from 475mm to 610mm giving a wide range of seating positions depending on your desk height.

Mechanism
A 2 lever mechanism controls the seat height and back angle which can be locked in any position. The back height is also adjustable.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome