0
1
2
3

Chesterfield-Style Accent Chair Tufted Wingback Armchair with Pillow Dark Grey

Order Code: ZT4184985S

£174.99 Inc VAT (20%)


Description

Chesterfield-style chair: Button tufted back and studding on the arms - a decorative lounge chair.Comfortable: 11cm padded seat cushion with 'S' springs, smooth linen-look upholstery and included pillow - rest easy on this occasional chair.Wooden legs: Strong and supportive base of bedroom chair, with adjustable feet for balance.Versatile: An accent chair you can use throughout the home - as living room chair, fireside chair and more.Dimensions: 89.5H x 76W x 74.5Dcm. Seat: 43H x 46W x 53.3Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Chesterfield-Style Accent Chair Tufted Wingback Armchair with Pillow Dark Grey
  • Colour
    Dark Grey
  • Product Type
    Accent Chair
  • Frame Material
    Wood
  • Maximum Load
    120kg
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome