Classic Executive Chair Medium Back White with Arms with Chrome Glides

Classic Executive Chair Medium Back White with Arms with Chrome Glides

Order Code: ZT1245847P

£359.99 Inc VAT (20%)


Description

• Large contoured seat with waterfall front • Two lever infinite lock any position mechanism • Soft Bonded Leather • Solid robust frame • Matching chrome 5 star base, frame and arms • Fixed padded arms • Gas lift tested up to: 150 kg • Usage: 8 hours

Specifications for Classic Executive Chair Medium Back White with Arms with Chrome Glides
  • Material
    Bonded Leather
  • Back Height
    530mm
  • Back Width
    460mm
  • Colour
    White
  • Seat Width
    470mm
  • Seat Height
    475-575mm
  • Type
    Office Chairs
  • Seat Depth
    510mm
  • Weight
    18.5kg
  • Recommended Weight Limit
    125kg
  • Recommended Usage
    8hours
  • Arm Type
    Fixed Arms
  • Back Type
    Medium
  • Style
    Executive Chairs
  • Seat Colour
    White
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome