Cloud High Back Executive Chair - Black

Order Code: ZT4782099S

£259.99 Inc VAT (20%)


Description

This outstanding high back Manager armchair is bold, beautiful and will make a statement in any area in which you choose to use it. It combines unique style and unrivalled comfort with deep cushioning to an integrated rolled headrest and a generously proportioned seat and posture sculpted backrest. Stylish and intricate contrasting stitching to its plush leather faced upholstery is finished with matching padded and upholstered armrests. A fully reclining tilt mechanism with tension control allows adjustment for the individual's bodyweight and is lockable in the upright position. A gaslift provides easy seat height adjustment and satin silver finished base with co-ordinated arms complete this unmistakeable design.

See full description
Specifications for Cloud High Back Executive Chair - Black
  • Colour
    Black
  • Seat Width
    510mm
  • Back Height
    740mm
  • Product Type
    Office Chairs
  • Material
    Leather
  • Weight
    19.7kg
  • Seat Height
    500-580mm
  • Seat Depth
    515mm
  • Recommended Weight Limit
    154kg
  • Back Style
    Leather
  • Style
    Executive Chairs
  • Base Type
    Grey 5 Star
  • Back Type
    High
  • Tilt Lock Feature
    Standard Tilt Lock
  • Arm Type
    Fixed Arms
  • Weight Tension Control
    Yes
  • Back/Seat Action
    Synchro Mechanism
  • Recommended Usage
    5-8hours
  • Headrest Type
    Integral
  • Gas Lift Adjustment
    Yes
  • Assembly Required
    Yes