Colossus Extreme Heavy Duty 24 Hour Executive Bonded Leather Faced Office Chair with Fixed Arms Black - 7200

Order Code: ZT4188804S

£499.99 Inc VAT (20%)


Description

Teknik Colossus Extreme Heavy Duty 24 Hour Executive Bonded Leather Faced Office Chair with Fixed Arms Black - 7200 Dd 7200

Specifications for Colossus Extreme Heavy Duty 24 Hour Executive Bonded Leather Faced Office Chair with Fixed Arms Black - 7200
  • Material
    Bonded Leather
  • Product Type
    Office Chairs
  • Back Width
    640mm
  • Seat Depth
    500mm
  • Seat Width
    590mm
  • Seat Height
    510-600mm
  • Back Height
    710mm
  • Weight
    30.1kg
  • Colour
    Black
  • Arm Type
    Fixed Arms
  • Style
    Executive Chairs
  • Recommended Weight Limit
    222kg
  • Recommended Usage
    24hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome