Coniston High Back Fabric Executive Chair - Wine

Order Code: ZT4781329S

£189.99 Inc VAT (20%)


Description

This high back fabric executive armchair with sculptured stitching detail, is ideal for home or office use. It offers a generously proportioned seat and backrest with sculptured foam for extra support, plus stylish heavy duty fixed armrests. It also features seat height adjustment and tension control which is adjustable to suit the user's bodyweight and lockable in the upright position and is finished with a complementing black 5 star base.

See full description
Specifications for Coniston High Back Fabric Executive Chair - Wine
  • Seat Width
    535mm
  • Product Type
    Office Chairs
  • Back Height
    800mm
  • Seat Height
    450-550mm
  • Colour
    Red
  • Material
    Fabric
  • Weight
    19kg
  • Seat Depth
    500mm
  • Gas Lift Adjustment
    Yes
  • Back Type
    High
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    110kg
  • Back Style
    Fabric
  • Back/Seat Action
    Synchro Mechanism
  • Tilt Lock Feature
    Standard Tilt Lock
  • Weight Tension Control
    Yes
  • Style
    Executive Chairs
  • Base Type
    Black 5 Star
  • Recommended Usage
    5-8hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome