Delph Med Back Executive Chair - Black

Order Code: ZT4781043S

£81.99 Inc VAT (20%)


Description

This medium back leather faced executive office chair combines button detail to the backrest, with decorative stitching detail and sculpted integral lumbar support, seat height adjustment, stylish heavy duty arms and a large black nylon base fitted with twin wheel hooded castors - all for a great price.

Specifications for Delph Med Back Executive Chair - Black
  • Seat Height
    420-520mm
  • Recommended Usage
    5-8hours
  • Back Type
    Medium
  • Product Type
    Office Chairs
  • Seat Width
    430mm
  • Back/Seat Action
    Fixed or Floating Back
  • Material
    Leather
  • Back Height
    500mm
  • Arm Type
    Fixed Arms
  • Style
    Executive Chairs
  • Back Style
    Leather
  • Gas Lift Adjustment
    Yes
  • Colour
    Black
  • Recommended Weight Limit
    110kg
  • Seat Depth
    440mm
  • Base Type
    Black 5 Star
  • Weight
    11kg
  • Assembly Required
    Yes