Duo Fabric Exec Chair Inkblue

Order Code: ZT3527417S

£599.99 Inc VAT (20%)


Description

Goliath Duo Heavy Duty Fabric Executive Office Chair Ink Blue - 6991

Specifications for Duo Fabric Exec Chair Inkblue
  • Back Height
    700mm
  • Weight
    20.9kg
  • Material
    Fabric
  • Back Width
    590mm
  • Seat Height
    460-560mm
  • Colour
    Blue
  • Product Type
    Office Chairs
  • Recommended Weight Limit
    170kg
  • Arm Type
    Fixed Arms
  • Recommended Usage
    24hours
  • Style
    Executive Chairs
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome