Dynamic High Back Black Leather Look Executive Office Chair with Fixed Arms

Order Code: ZT5513573S

£239.99 Inc VAT (20%)


Description

This ingeniously designed chair with detail stitching, integral lumbar support, auto-tilting action and fully upholstered arms is everything the modern executive craves from their seating solution. A chair for every user and every location it has upholstered pads for extra comfort and stunning good looks for the modern office. This highly functional exec chair is finished in wipe clean leather look upholstery that is soft to touch.

See full description
Specifications for Dynamic High Back Black Leather Look Executive Office Chair with Fixed Arms
  • Material
    PU
  • Seat Width
    550mm
  • Style
    Executive Chairs
  • Seat Depth
    550mm
  • Seat Colour
    Black
  • Arm Type
    Fixed Arms
  • Back Height
    880mm
  • Back Type
    High
  • Recommended Usage
    8hours
  • Product Type
    Office Chairs
  • Recommended Weight Limit
    120kg
  • Assembly Required
    Flat Packed
  • Weight
    21kg
  • Seat Height
    460-560mm
  • Colour
    Black
  • Back Width
    530mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome