Dynamic Medium Back White Soft Bonded Leather Executive Office Chair with Arms and Chrome Frame

Order Code: ZT5513577S

£249.99 Inc VAT (20%)


Description

The Desire is a simple yet stylish executive chair. The split panel design backrest has deep cushioning whilst the Soft Bonded Leather upholstery is complimented perfectly against the polished chrome base and soft padded arms

Specifications for Dynamic Medium Back White Soft Bonded Leather Executive Office Chair with Arms and Chrome Frame
  • Weight
    15kg
  • Style
    Executive Chairs
  • Colour
    White
  • Back Height
    440mm
  • Assembly Required
    Flat Packed
  • Product Type
    Office Chairs
  • Seat Colour
    White
  • Back Type
    Medium
  • Recommended Weight Limit
    125kg
  • Material
    Bonded Leather
  • Seat Depth
    500mm
  • Back Width
    510mm
  • Seat Height
    470-570mm
  • Seat Width
    500mm
  • Recommended Usage
    8hours
  • Arm Type
    Fixed Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome