Dynamic Medium Back White Soft Bonded Leather Executive Office Chair with Fixed Arms and Chrome Frame

Order Code: ZT5513662S

£239.99 Inc VAT (20%)


Description

Straight from the design hothouse of Milan the Nola presents a subtle style signature and excellent engineering characteristics for execs who demand value

Specifications for Dynamic Medium Back White Soft Bonded Leather Executive Office Chair with Fixed Arms and Chrome Frame
  • Back Type
    Medium
  • Recommended Usage
    8hours
  • Seat Height
    470-570mm
  • Seat Width
    490mm
  • Back Width
    490mm
  • Seat Colour
    White
  • Standards
    EN 1021-1, EN 1021-2
  • Product Type
    Office Chairs
  • Colour
    White
  • Material
    Bonded Leather
  • Style
    Executive Chairs
  • Recommended Weight Limit
    120kg
  • Assembly Required
    Flat Packed
  • Seat Depth
    450mm
  • Weight
    25kg
  • Back Height
    480mm
  • Arm Type
    Fixed Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome