Ergo Executive Chair Black

Order Code: ZT3527476S

£299.99 Inc VAT (20%)


Description

Plush Ergo Executive Office Chair Black - 6985

Specifications for Ergo Executive Chair Black
  • Colour
    Black
  • Product Type
    Office Chairs
  • Seat Depth
    470mm
  • Back Height
    660mm
  • Seat Width
    5mm
  • Seat Height
    450-520mm
  • Weight
    17.06kg
  • Back Width
    51mm
  • Material
    Bonded Leather
  • Arm Type
    Height Adjustable Arms
  • Style
    Executive Chairs
  • Recommended Weight Limit
    136kg
  • Recommended Usage
    8hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome