Executive Armchair, Black Leather, Arm Rests With Leather Covering

Order Code: ZT2713453S

£829.99 Inc VAT (20%)


Description

Executive armchair, black leather, arm rests with leather covering. Supplied = flat pack. Cover material = leather, vinyl. Colour of covering = black. Frame colour = chrome. Frame material = steel, chrome plated. Seat mechanism = rocker mechanism with counter weight adjustment. Frame design = with castors. Height adjustment range = 440 - 520 mm. Type of arm rests = with arm rests. Back rest height = 680 mm. Fittings = lumbar support. Seat depth = 460 mm. Seat width = 480 mm. Shape of seat shell = contoured seat. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Model = swivel armchair. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 8 hours. Product type = office swivel chairs. Backrest and seat surface with real leather cover. Steel arm rests with leather cover. Adjustable rocker mechanism counterpressure. Seat and back rest made of black genuine leather. Side parts made of black vinyl. Chrome plated, steel frame. Castors for soft floors as standard. Supplied flat pack - easy self-assembly. Your advantage A highlight - seat and back rest intricately stitched in genuine leather. Chrome plated steel arm rests with leather cover.

See full description
Specifications for Executive Armchair, Black Leather, Arm Rests With Leather Covering
  • Seat Depth
    460mm
  • Frame Material
    Steel, Chrome Plated
  • Seat Width
    480mm
  • Product Type
    Office Swivel Chairs
  • Frame Colour
    Chrome
  • Supplied
    Flat Pack
  • Load Capacity
    110kg
  • Design of Castors
    Castors for Soft Floors
  • Arm Type
    With Arm Rests
  • Fittings
    Lumbar Support
  • Cover Material
    Leather, Vinyl
  • Back Rest Height
    680mm
  • Adjustable Height Range
    440 - 520mm
  • Frame Design
    Castors
  • Colour of Covering
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome