Executive Bespoke Fabric Seat Tabasco Orange Mesh Chair with Folding Arms

Order Code: ZT3247883S

£199.99 Inc VAT (20%)


Description

There once was a time when operator seating was dull, uninspired and simply boring; that time is over - one glance at the Sigma and you will understand why. Breathable mesh adorns the backrest that serves as a stylish centre for the folding arms and adjustable headrest that the Sigma proudly parades.

• Eye-Catching Design: The Sigma High Mesh Back Office Chair revolutionizes executive seating with its modern and stylish design, transforming the look of any workspace while providing optimal comfort.
• Breathable Mesh Backrest: Featuring a breathable mesh back, the Sigma Office Chair ensures excellent ventilation and support, keeping you cool and comfortable throughout your workday.
• Folding Arms: Equipped with folding arms, this office chair allows for easy customization of your seating experience, providing added versatility and comfort in various work situations.
• Adjustable Headrest: The Sigma chair offers an adjustable headrest for optimal neck support, promoting healthy posture and reducing discomfort during long work hours.
• Transform Your Workspace: Say goodbye to dull and uninspired seating with the Sigma Task Operator Office Chair, bringing a fresh and exciting look to your office while delivering unmatched comfort and functionality.
• Make it Personal: Personalise the Sigma with an array of bespoke fabric options.

See full description
Specifications for Executive Bespoke Fabric Seat Tabasco Orange Mesh Chair with Folding Arms
  • Material
    Mesh/Fabric
  • Seat Height
    420-510mm
  • Back Height
    700-770mm
  • Back Width
    450mm
  • Colour
    Orange
  • Seat Width
    480mm
  • Product Type
    Office Chairs
  • Seat Depth
    510mm
  • Weight
    13kg
  • Recommended Usage
    8hours
  • Headrest Type
    Adjustable
  • Style
    Executive Chairs
  • Adjustable Lumbar Support
    Fixed
  • Arm Type
    Folding Arms
  • Seat Colour
    Tabasco Orange
  • Back Colour
    Black
  • Back/Seat Action
    Lock & Tilt
  • Recommended Weight Limit
    110kg
  • Back Type
    High
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome