Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Executive Chairs
Executive Chair Black - 12179TK
By Leader
Order Code:
ZT3527431S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/executive-chairs/executive-chair-black-12179tk/p/ZT3527431S
Add to quotation
View all Executive Chairs
Description
Leader Executive Office Chair Black - 6987
Specifications
Technical Information
Specifications for Executive Chair Black - 12179TK
Seat Height
500-600mm
Product Type
Office Chairs
Colour
Black
Weight
13.25kg
Back Height
620mm
Back Width
480mm
Seat Depth
470mm
Material
Bonded Leather
Seat Width
490mm
Recommended Usage
8hours
Arm Type
Fixed Arms
Style
Executive Chairs
Recommended Weight Limit
115kg
Back/Seat Action
Recline/Tilt
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome