Executive Chair Black - 82664DY

Order Code: ZT3523956S

£209.99 Inc VAT (20%)


Description

Oscar High Back Faux Leather Executive Office Chair Black EX000243

Specifications for Executive Chair Black - 82664DY
  • Material
    Bonded Leather
  • Back Width
    510mm
  • Back Height
    700mm
  • Weight
    20kg
  • Seat Width
    500mm
  • Seat Height
    520-590mm
  • Product Type
    Office Chairs
  • Seat Depth
    480mm
  • Colour
    Black
  • Back/Seat Action
    Synchro Mechanism
  • Style
    Executive Chairs
  • Recommended Weight Limit
    120kg
  • Back Type
    High
  • Seat Colour
    Black
  • Arm Type
    Fixed Arms
  • Recommended Usage
    8hours
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome