Executive Chair Black Frame Charcoal Mesh Back with Headrest KCUP1281

Order Code: ZT2121578S

£559.99 Inc VAT (20%)


Description

Zure Executive Chair Black Frame Charcoal Mesh Back With Headrest KCUP1281 Boldly going where no chair has gone before. The Zure takes you to a new comfort destination. Our unique range of this distinctive, uber stylish posture perfect seating solution has it all. There are fine mesh, fully upholstered, partly upholstered and stunning flexible elastomer options. The seat and backrest are carefully contoured to provide maximum comfort. The high quality outer skeleton wraps the user in touch point technology. Padded arm rests on the fabric and leather options provide pleasing eye-appeal whilst the elastomer versions have colour coded armrests. The polished aluminium base houses highlighted castor detailing.

See full description
Specifications for Executive Chair Black Frame Charcoal Mesh Back with Headrest KCUP1281
  • Material
    Mesh
  • Seat Depth
    520mm
  • Seat Height
    450-550mm
  • Seat Width
    565mm
  • Back Height
    730-820mm
  • Colour
    Charcoal
  • Back Width
    410mm
  • Weight
    22kg
  • Product Type
    Office Chairs
  • Recommended Weight Limit
    135kg
  • Standards
    EN 1021-1, EN 1021-2
  • Headrest Type
    Adjustable
  • Back/Seat Action
    Synchro Mechanism
  • Adjustable Lumbar Support
    Yes
  • Recommended Usage
    8hours
  • Back Type
    High
  • Style
    Executive Chairs
  • Arm Type
    Height Adjustable Arms
  • Seat Colour
    Charcoal
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome