Executive Chair Black Leather Seat Black Mesh Back Leather Headrest with Arms EX000074

Order Code: ZT2121541S

£239.99 Inc VAT (20%)


Description

Vegas Executive Chair Black Leather Seat Black Mesh Back Leather Headrest With Arms EX000074 Many have copied and failed to match our Dynamic favourite, a fusion of leather and mesh with chrome detail give this chair a contemporary feel.

Specifications for Executive Chair Black Leather Seat Black Mesh Back Leather Headrest with Arms EX000074
  • Seat Depth
    530mm
  • Seat Width
    530mm
  • Product Type
    Office Chairs
  • Colour
    Black
  • Seat Height
    460-560mm
  • Back Height
    710mm
  • Material
    Bonded Leather
  • Back Width
    470mm
  • Weight
    16kg
  • Seat Colour
    Black
  • Style
    Executive Chairs
  • Arm Type
    Fixed Arms
  • Headrest Type
    Adjustable
  • Recommended Usage
    8hours
  • Back Type
    High
  • Adjustable Lumbar Support
    Fixed
  • Recommended Weight Limit
    125kg
  • Assembly Required
    Flat Packed