Executive Chair Black Leather with Arms

Order Code: ZT3240328S

£259.99 Inc VAT (20%)


Description

A popular range of stylish, high back executive armchairs representing outstanding value. The Galloway is an inviting looking chair that is just as comfortable as it looks. Stitched leather or fabric upholstery options are perfectly complemented by anthracite coloured
armrests and wheelbase. This vast range is further extended with a cantilever visitor option.

• Available in Black and Blue Fabric, Black, White and Brown Leather • Soft cushioned seat and backrest • Patterened upholstery finish • Two lever infinite lock tilt mechanism • Weight tilt tension control • Matching gun metal grey 5 star base and arm frames • Matching padded arm pads

See full description
Specifications for Executive Chair Black Leather with Arms
  • Material
    Leather
  • Colour
    Black Leather
  • Product Type
    Executive Chair