Executive Chair Black Mahog

Order Code: ZT3527266S

£339.99 Inc VAT (20%)

Currently unavailable

Description

Kingston Bonded Leather Faced Executive Office Chair Black/Mahogany - 8511HLW

Specifications for Executive Chair Black Mahog
  • Material
    Bonded Leather
  • Product Type
    Office Chairs
  • Back Height
    520mm
  • Seat Height
    460-550mm
  • Back Width
    520mm
  • Weight
    19kg
  • Colour
    Black
  • Style
    Executive Chairs
  • Recommended Weight Limit
    115kg
  • Recommended Usage
    8hours
  • Arm Type
    Fixed Arms
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome